Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOL VALVE 3-WAY 2-POS

  • Mfr # DSH103N

  • Zoro # G915920940


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.54 in
Body Material
Steel
Number of Positions
Two Positions
Series
DSH103
Overall Length
2.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH103N
Zoro #
G915920940
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.54 in
Overall Length
2.62 in
Overall Width
1.43 in
Valve Cavity Size
C10-3
Port Connection Size
1.43
Port Connection Dash Size
10

Details

Body Material
Steel
Item
Spool Valve
Number of Positions
Two Positions
Series
DSH103
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Three-Way
Fluid Viscosity - Maximum
2,000 SUS
Return Mechanism
Solenoid
Body Finish
Zinc Plated
Operating Temperature - Minimum
-35 Degrees F
Operating Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
8 gpm
Includes Seals
Seals Included
Mounting
Screw-In
Actuation Mechanism
Electrical
Pressure Setting - Maximum
5,000 psi
Cartridge Material
Steel
Action Type
Direct Acting
Seal Material
Polyurethane

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 4.54 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.