Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOL VALVE 8 SERIES 2W NC

  • Mfr # DSL081CRS

  • Zoro # G115921006


product price: $68.69
/ea

Key Features

Overall Height
3.46 in
Number of Positions
Two Positions
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Two-Way
Series
DSL081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL081CRS
Zoro #
G115921006
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.46 in
Overall Length
2.47 in
Overall Width
1.33 in
Port Connection Dash Size
8
Valve Cavity Size
C08-2
Port Connection Size
1.33

Details

Number of Positions
Two Positions
Item
Poppet Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Two-Way
Series
DSL081
Body Material
Steel
Fluid Viscosity - Maximum
2,000 SUS
Mounting
Screw-In
Return Mechanism
Solenoid
Body Finish
Zinc Plated
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-35 Degrees F
Actuation Mechanism
Electrical
Flow Rate - Maximum
8 gpm
Control Direction
One-Way with Reverse Flow
Includes Seals
Seals Included
Cartridge Material
Steel
Pressure Setting - Maximum
3,000 psi
Seal Material
Polyurethane
Valve Action
Normally Closed

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 3.46 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.