Zoro Homepage

SOL VLV 8 SERIES 3W2P B SPOOL

  • Mfr # DSL083BP

  • Zoro # G315921011


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.04 in
Number of Positions
Two Positions
Body Material
Steel
Overall Length
2.47 in
Standards
ISO 4406 18/16/13, SAE Class 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL083BP
Zoro #
G315921011
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.04 in
Overall Length
2.47 in
Overall Width
1.33 in
Port Connection Dash Size
8
Valve Cavity Size
C08-3
Port Connection Size
1.33

Details

Number of Positions
Two Positions
Body Material
Steel
Item
Spool Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSL083
Number of Ways
Three-Way
Body Finish
Zinc Plated
Fluid Viscosity - Maximum
2,000 SUS
Includes Seals
Seals Included
Flow Rate - Maximum
4 gpm
Operating Temperature - Maximum
200 Degrees F
Mounting
Screw-In
Operating Temperature - Minimum
-35 Degrees F
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel
Seal Material
Polyurethane
Action Type
Direct Acting

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C08-3, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.04 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.