Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # B310BB545C

  • Zoro # G709955356


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
B3
Voltage
12V DC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B310BB545C
Zoro #
G709955356
UPC #
-
Country of Origin
United States

Dimensions

Pilot Port Size
1/8 in
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
B3
Voltage
12V DC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Pilot Pressure
20 psi
Power Consumption
1.2 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
15mm, 3-Pin DIN 43605C
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
145 psi
Shifting Technology
Solenoid/Pilot
Standards
CE Certified, CSA Certified
Number of Positions
Two-Position
Number of Ways
Four-Way
Ambient Temp. Range
5 Degrees to 120 Degrees F
Valve Type
Spool
For Media
Air
Response Time
24 msec
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F
Vacuum Rating
Not Vacuum Operable
Operating Temperature - Maximum
120 Degrees F
Return Action
Pilot Return
Number of Ports
5
Application
Assembly Lines, Conveyance, Industrial, Packaging
Seal Material
Nitrile
Pilot Port Connection Type
NPT
Pilot Type
Internal Pilot
Exhaust Port Connection Type
NPT
Spool Material
Aluminum
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Gender
Female
Actuator Type
Single Solenoid
Flow Rate - Maximum
18.75 cfm
Body Features
Single
Operating Pressure - Minimum
20 psi
Operating Pressure - Maximum
145 psi
Lubrication
Lubrication Not Required
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Poppet Material
Aluminum
Coefficient of Volume (Cv)
0.75

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Remote Pilot; Solenoid Air, ISO Class Not Applicable, Operational Pressure Range 145 psi, Body Style Body-Ported, Inline, Pilot Port Size 1/8 in, Pilot Pressure 20 psi, 15mm, 3-Pin DIN 43605C Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.2 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.