Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # B511ADB45C

  • Zoro # G009955377


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B5
Voltage
12V DC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Power Consumption
7.3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511ADB45C
Zoro #
G009955377
UPC #
-
Country of Origin
United States

Dimensions

Pilot Port Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B5
Voltage
12V DC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Power Consumption
7.3 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Ambient Temp. Range
5 Degrees to 120 Degrees F
Number of Ways
Four-Way
Standards
CE Certified, CSA Certified
ISO Class
4400-A
Operational Pressure Range
Vacuum to 145 psi
Shifting Technology
Solenoid/Pilot
Pilot Type
Internal Pilot
Operating Pressure - Maximum
145 psi
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
20 psi
Pilot Port Connection Type
NPT
Lubrication
Lubrication Not Required
Inlet Port Connection Type
NPT
Application
Assembly Lines, Conveyance, Industrial, Packaging
Seal Material
Nitrile
Coefficient of Volume (Cv)
1.4
For Media
Air
Vacuum Rating
Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
DIN Solenoid Connector
Return Action
Pilot Return
Valve Type
Spool
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
120 Degrees F
Actuator Type
Single Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Remote Pilot; Solenoid Air, ISO Class 4400-A, Operational Pressure Range Vacuum to 145 psi, Body Style Inline, Pilot Port Size 1/4 in, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 7.3 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.