Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # B511ADB53C

  • Zoro # G609955371


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
B5
Voltage
120V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511ADB53C
Zoro #
G609955371
UPC #
-
Country of Origin
United States

Dimensions

Pilot Port Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
B5
Voltage
120V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Pilot Pressure
20 psi
Power Consumption
6.3 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Standards
CE Listed, CSA
Operational Pressure Range
Vacuum to 145 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
Shifting Technology
Solenoid/Pilot
Number of Positions
Two-Position
Actuator Type
Single Solenoid
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
145 psi
Operating Pressure - Minimum
14.7 psi
Pilot Port Connection Type
NPT
Return Action
Pilot Return
Response Time
38 msec
Coefficient of Volume (Cv)
1.4
Valve Type
Spool
For Media
Air
Poppet Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Pilot Type
Internal Pilot
Pilot Port Connection Gender
Female
Flow Rate - Maximum
35 cfm
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
120 Degrees F
Spool Material
Aluminum
Exhaust Port Connection Type
NPT
Body Features
Single
Vacuum Rating
Not Vacuum Operable
Electrical Connection Type
DIN Solenoid Connector
Operating Temperature - Minimum
5 Degrees F
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Remote Pilot; Solenoid Air, ISO Class Not Applicable, Operational Pressure Range Vacuum to 145 psi, Body Style Body-Ported, Inline, Pilot Port Size 1/4 in, Pilot Pressure 20 psi, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 6.3 W

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.