Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # H1EWXBG323000FD

  • Zoro # G210412096


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
120V AC
Valve Actuator / Return
Spring
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1EWXBG323000FD
Zoro #
G210412096
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Width
1 9/32 in
Overall Length
5 27/32 in
Pilot Port Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
120V AC
Valve Actuator / Return
Spring
Pilot Pressure
25 psi
Power Consumption
4.5 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Non Plug-In
Valve Ways and Positions
4-Way/2-Position
ISO Class
5599-1
Seal Material
Nitrile
Number of Positions
Two-Position
Ambient Temp. Range
5 Degrees to 120 Degrees F
Number of Ways
Four-Way
Standards
CSA Certified, cUS
Shifting Technology
Solenoid
Operational Pressure Range
Vacuum to 145 psi
Operating Pressure - Minimum
25 psi
Vacuum Rating
Vacuum Operable
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Return Action
Spring Return
Actuator Type
Single Solenoid
Operating Pressure - Maximum
145 psi
For Media
Air
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Operating Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
1.5
Operating Temperature - Minimum
5 Degrees F
Spool Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Spring, ISO Class 5599-1, Operational Pressure Range Vacuum to 145 psi, Body Style Base-Mounted, Pilot Port Size 3/8 in, Pilot Pressure 25 psi, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 4.5 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking, Overall Height 1 5/8 in, Overall Length 5 27/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.