Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, Two-Pos

  • Mfr # B511BCA53C

  • Zoro # G909947250


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Series
B5
Voltage
120V AC
Valve Actuator / Return
Solenoid / Air Return
Override
Locking
Electrical Connections
30mm Square 3-Pin - ISO 4400 Form A (Male Only)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511BCA53C
Zoro #
G909947250
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Series
B5
Voltage
120V AC
Valve Actuator / Return
Solenoid / Air Return
Override
Locking
Electrical Connections
30mm Square 3-Pin - ISO 4400 Form A (Male Only)
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Number of Ways
Four-Way
Inlet Port Connection Type
NPT
Return Action
Pilot Return
Electrical Connection Type
Terminal Block
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
For Media
Air
Pilot Port Connection Type
NPT
Actuator Type
Single Solenoid
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Air Return, Pipe Size 1/4 in, 30mm Square 3-Pin - ISO 4400 Form A (Male Only) Electrical Connections, Override Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.