Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # B5G1BD549C

  • Zoro # G409947231


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Air Return
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5G1BD549C
Zoro #
G409947231
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Air Return
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
15mm 3-Pin DIN 43650C (Male Only)
Valve Ways and Positions
3 way / 2-Position
Number of Ways
Three-Way
Number of Positions
Two-Position
Standards
CE Certified, CSA Certified, cUS
Seal Material
Nitrile
Inlet Port Connection Gender
Female
Actuator Type
Single Solenoid
Pilot Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
145 psi
Pilot Type
Internal Pilot
Spool Material
Aluminum
For Media
Air
Return Action
Pilot Return
Product Type
Solenoid Air Control Valve
Electrical Connection Type
DIN Solenoid Connector
Valve Action
Normally Closed
Operating Temperature - Maximum
120 Degrees F
Operating Pressure - Minimum
20 psi
Valve Type
Spool
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 3 way / 2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Air Return, Pipe Size 1/4 in, Body Style Inline, 15mm 3-Pin DIN 43650C (Male Only) Electrical Connections, Override Non-Locking, Standards CE Certified, CSA Certified, cUS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.