Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1 In, 24VDC

  • Mfr # L6958921149

  • Zoro # G3140821


product price: $1,551.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Valvair
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6958921149
Zoro #
G3140821
UPC #
094704988856
Country of Origin
United States

Dimensions

Overall Height
6 7/16 in
Overall Width
4 1/4 in
Pilot Port Size
1 in x 1-1/4 in NPT
Pipe Size
1 in
Overall Length
13 5/8 in
Exhaust Port Connection Size
1 in
Inlet Port Connection Size
1 1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Valvair
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
12
Center Position
Closed
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Standards
CSA Certified, UL Listed
Ambient Temp. Range
0 Degrees to 125 Degrees F
Pressure Range
35 to 145 psi
NEMA Classification
NEMA 1, 12
Operational Pressure Range
35 to 145 psi
Air Valve Type
4-Way, 3-Position
Max. CFM - Valves
4.8 cfm
Number of Positions
Three-Position
Number of Ways
Four-Way
Lubrication
Lubrication Not Required
Flow Rate - Maximum
4.8 cfm
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
35 psi
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
145 psi
Body Features
Double
Electrical Connection Type
Plug-In
Valve Type
4-Way, 3-Position
Exhaust Port Connection Type
NPT
NEMA Rating
1, 12
Return Action
Solenoid Return
Operating Temperature - Minimum
0 Degrees F
For Media
Air
Operating Temperature - Maximum
125 Degrees F
Coefficient of Volume (Cv)
12

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Body Style Body-Ported, Pilot Port Size 1 in x 1-1/4 in NPT, Coefficient of Volume 12, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Overall Height 6 7/16 in, Overall Length 13 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.