Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # H12WXBBL49C

  • Zoro # G3191395


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12WXBBL49C
Zoro #
G3191395
UPC #
190735621394
Country of Origin
China

Dimensions

Overall Height
7 5/32 in
Overall Width
1 1/2 in
Overall Length
7 5/16 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.7 W
Coefficient of Volume
1.5
Vacuum Range
145 psig
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
30mm, 3-Pin DIN 43650 A
Valve Ways and Positions
4-Way/2-Position
ISO Class
5599-1
Operational Pressure Range
25 to 145 psi
Standards
CE Certified, CSA Certified, cUS, Meet ISO 1179
Pressure Range
25 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Max. CFM - Valves
1.5 cfm
Shifting Technology
Packed Spool
Air Valve Type
4-Way, 2-Position
Number of Ways
Four-Way
Number of Positions
Two-Position
Operating Pressure - Maximum
145 psi
Pilot Port Connection Type
NPT
Valve Type
Spool
Pilot Type
Internal Pilot
Return Action
Solenoid Return
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
120 Degrees F
Electrical Connection Type
DIN Solenoid Connector
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
1.5 cfm
Operating Pressure - Minimum
20 psi
NEMA Rating
4
Response Time
41 msec
Vacuum Rating
Vacuum Operable
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
NPT
For Media
Air
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
1.5

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 1.5, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 3 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.