Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/4 In, 24VDC

  • Mfr # N3757904549

  • Zoro # G3077121


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3757904549
Zoro #
G3077121
UPC #
094705329191
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
3 1/2 in
Overall Length
4 in
Pilot Port Size
1 in x 1 in NPT
Pipe Size
3/4 in
Pilot Port Connection Size
1 in
Inlet Port Connection Size
1 in
Exhaust Port Connection Size
1 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
Power Consumption
9 W
Coefficient of Volume
9.3
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
NEMA Classification
NEMA 4
Standards
CE Certified
Normally Open / Normally Closed
Normally Open
Ambient Temp. Range
0 Degrees to 125 Degrees F
Shifting Technology
Slow
Operational Pressure Range
20 to 140 psi
Max. CFM - Valves
9.6 cfm
Air Valve Type
3-Way, 2-Position
Pressure Range
20 to 140 psi
Number of Ways
Three-Way
Number of Positions
Two-Position
Operating Pressure - Maximum
140 psi
Operating Temperature - Minimum
0 Degrees F
Body Features
Single
Coefficient of Volume (Cv)
4.4
Lubrication
Lubrication Not Required
Number of Ports
3
Pilot Port Connection Gender
Female
For Media
Air
Operating Temperature - Maximum
125 Degrees F
Flow Rate - Maximum
240 cfm
Actuator Type
Single Solenoid
Inlet Port Connection Gender
Female
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
20 psi
Spool Material
Aluminum
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Valve Action
Normally Open
Valve Type
Poppet
Return Action
Spring Return
Pilot Type
Internal Pilot
Duty Cycle
Continuous
Exhaust Port Connection Type
NPT
NEMA Rating
4
Fail Position
Open
Vacuum Rating
Not Vacuum Operable
Seal Material
Nitrile
Poppet Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/4 in, Max. CFM - Valves 9.6 cfm, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body-Ported, Inline, Pilot Port Size 1 in x 1 in NPT, Pilot Pressure 25 psi, Coefficient of Volume 9.3, Plug-In Electrical Connections, Shifting Technology Slow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.