Zoro Homepage

Solenoid Air Control Valve, 4-Way, 3-Pos

  • Mfr # DX2-613-BL6N

  • Zoro # G3453615


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISOMAX
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
2.4
Vacuum Range
145 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX2-613-BL6N
Zoro #
G3453615
UPC #
190735622537
Country of Origin
France

Dimensions

Overall Height
5 in
Overall Width
2 in
Overall Length
8 1/2 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage -, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 2.4 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 2.4, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F, Override Non-Locking

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.