Zoro Homepage

Solenoid Coil, 12V DC, Viking Xtreme

  • Mfr # P2FCB445

  • Zoro # G810436942


product price: $37.39
/ea

Key Features

Voltage
12V DC
Valve Coil Size
22 mm
Type
Solenoid Coils
Compatible Manufacturer Model Number
P2LAX591EEHDDN, P2LAX591ESHDDN, P2LBX592EEHDDN, P2LBX592ESHDDN, P2LCX593EEHDDN, P2LCX593ESHDDN, P2LDX594EEHDDN, P2LDX594ESHDDN
Product Type
Solenoid Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2FCB445
Zoro #
G810436942
UPC #
-
Country of Origin
Hungary

Dimensions

Valve Coil Size
22 mm
Coil Size
22 mm

Details

Voltage
12V DC
Item
Solenoid Coil
Type
Solenoid Coils
Compatible Manufacturer Model Number
P2LAX591EEHDDN, P2LAX591ESHDDN, P2LBX592EEHDDN, P2LBX592ESHDDN, P2LCX593EEHDDN, P2LCX593ESHDDN, P2LDX594EEHDDN, P2LDX594ESHDDN
Product Type
Solenoid Coil
Compatible Brand
Parker
Includes Leads
Leads Not Included
Operating Temperature - Minimum
14 Degrees F
Includes Light
Indicator Light Not Included
DIN Coil Termination
DIN 43650 Form B
Compatible Series
Viking Xtreme
IP Rating
IP65
Connection Type
Plug-In
Operating Temperature - Maximum
122 Degrees F

Description

Solenoid Coil, Voltage 12V DC, Valve Coil Size 22 mm, Type Solenoid Coils

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.