Zoro Homepage

Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W

  • Mfr # PKC-1-24

  • Zoro # G4071006


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Watts
10 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
For Use With
Mfr. No. R52E359M, R52E3511M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKC-1-24
Zoro #
G4071006
UPC #
687472381525
Country of Origin
United States

Dimensions

Inner Hole Diameter
1/2 in
Inner Hole Height
1 in
Lead Length
6 in

Details

Voltage
24V
Watts
10 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
For Use With
Mfr. No. R52E359M, R52E3511M
Electrical Connection
6 in Leads
Holding VA
0.63
Standards
CE, CSA, ISO 9001/2000, NEMA, UL Listed
NEMA Rating
1
Inrush VA
1.9
Item
Solenoid Coil
Hz
50/60
Compatible with Manufacturer Model Number
R52E3511, R52E359
NEMA Enclosure Rating
4
Electrical Connections
6" Leads
Holding Current
0.63 VA
Includes Enclosure
Enclosure Included
Frequency
60/50 Hz
Inrush Current
1.9 VA
Wattage
10 W
Compatible Manufacturer Part Number
R52E3511, R52E359
Compatible Manufacturer Model Number
R52E3511, R52E359
Compatible with Mfr. Model No.
R52E3511, R52E359
For Use with Mfr Model Number
R52E3511, R52E359
Compatible Brand
Parker
Product Type
Solenoid Coil
Compatible Series
R12, R16, R22, R26, R28, R36, R52, R56
Insulation Class
F
Includes Leads
Leads Included
Application
Refrigeration, Air Conditioning

Description

Solenoid Coil, Voltage 24V, Compatible with Grainger Part Number 11X605, 11X606, 29AH07, 29AH08, 29AH09, 29AH10, 29AH11, 29AH12, 29AH13, 29AH14, 29AH15, 36PR82, 36PR83, Standards CE, CSA, ISO 9001/2000, NEMA, UL Listed, Compatible Manufacturer Part Number R52E3511, R52E359

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.