Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPOOL VLV ASSY -10 3W2P

  • Mfr # DSL103C

  • Zoro # G815920965


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Number of Ways
Three-Way
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSL103
Overall Height
4.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL103C
Zoro #
G815920965
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.54 in
Overall Width
1.43 in
Overall Length
2.62 in
Port Connection Dash Size
10
Valve Cavity Size
C10-3
Port Connection Size
1.43

Details

Item
Spool Valve
Number of Ways
Three-Way
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSL103
Number of Positions
Two Positions
Fluid Viscosity - Maximum
2,000 SUS
Body Finish
Zinc Plated
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-35 Degrees F
Includes Seals
Seals Included
Flow Rate - Maximum
8 gpm
Operating Temperature - Maximum
200 Degrees F
Mounting
Screw-In
Return Mechanism
Solenoid
Cartridge Material
Steel
Action Type
Direct Acting
Pressure Setting - Maximum
3,000 psi
Seal Material
Polyurethane

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 4.54 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.