Zoro Homepage

Spring Guard, Brass, Comp. , Comp.

  • Mfr # 56RBSG-6

  • Zoro # G605277729


product price: $3.79
/ea

Key Features

Specific Fitting Shape
Spring
Application
Air
System of Measurement
Imperial
Standards
DOT FMVSS 571.106, SAE J1402
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56RBSG-6
Zoro #
G605277729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Spring
Application
Air
System of Measurement
Imperial
Standards
DOT FMVSS 571.106, SAE J1402
Minimum Operating Temperature
-65 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Finish/Coating
Trivalent Gold Chromate, Zinc Plate
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
400 psi
Compatible Fitting Brands
Parker Hannifin
Finish
Tri-Valent Gold Chromate, Zinc-Plated
Fitting Side A Connection Type
Compression
Fitting Shape
Spring Guard
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
400 psi
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Gold Chromate, Zinc Plate, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape Spring, Compatible Fitting Brands Parker Hannifin, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE J1402

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.