Sprng-RtrnCylinder, non-rot, pvt&nose mnt,
- Mfr # 0.75NRPSR05.00
- Zoro # G024937709
product price:Â
$
38.19
/ea
Key Features
For Fluid Type
Dry Filtered Air
Number of Rods
Single Rod
Bore Diameter
3/4 in
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75NRPSR05.00
- Zoro #
- G024937709
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&nose mnt,3/4"bore,5"strk
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- Spring Extension Force
- 6 lb
- Air Inlet Type
- NPT
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- Body Material Grade
- 304
- Body Material
- Stainless Steel
- Series
- SR
- Spring Retraction Force
- 6 lb
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3/4 in
- Stroke Length
- 5 in
- Rod Thread Length
- 1/2 in
- Rod Thread Size
- 1/4"-28
- Inlet Size
- 1/8 in
- Rod Diameter
- 1/4 in
Description
Sprng-RtrnCylinder,non-rot,pvt&nose mnt,3/4 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.