Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, pvt&nose mnt,
- Mfr # 0.75NRPSR06.00
- Zoro # G624937673
product price:Â
$
40.99
/ea
Key Features
Series
SR
Body Material
Stainless Steel
Magnetic Piston
Non-Magnetic Piston
Bore Diameter
3/4 in
Inlet Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75NRPSR06.00
- Zoro #
- G624937673
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&nose mnt,3/4"bore,6"strk
- Series
- SR
- Body Material
- Stainless Steel
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 6 lb
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Air Inlet Type
- NPT
- For Fluid Type
- Dry Filtered Air
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- Cushion Type
- None
- Spring Extension Force
- 6 lb
- Cylinder Repair
- Non-Repairable
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3/4 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 1/4"-28
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 1/4 in
- Stroke Length
- 6 in
Description
Sprng-RtrnCylinder,non-rot,pvt&nose mnt,3/4 In.bore,6 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.