Sprng-RtrnCylinder, non-rot, pvt&noseMnt, 9
- Mfr # 0.56NRPSR01.00
- Zoro # G424937682
product price:Â
$
26.65
/ea
Key Features
Number of Rods
Single Rod
Spring Retraction Force
4 lb
Stroke Length
1 in
Bore Diameter
9/16 in
Body Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56NRPSR01.00
- Zoro #
- G424937682
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16"bore,1"strk
- Number of Rods
- Single Rod
- Spring Retraction Force
- 4 lb
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 4 lb
- Cylinder Repair
- Non-Repairable
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- Cushion Type
- None
- Actuation Type
- Air Extend, Spring Retract
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Cylinder Type
- Round Body
- Air Inlet Type
- UNF
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
Dimensions
- Stroke Length
- 1 in
- Bore Diameter
- 9/16 in
- Inlet Size
- #10-32
- Rod Thread Length
- 1/2 in
- Rod Thread Size
- #10-32
- Rod Diameter
- 3/16 in
Description
Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16 In.bore,1 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.