Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, pvt&noseMnt, 9
- Mfr # 0.56NRPSR03.00
- Zoro # G324937928
product price:Â
$
32.29
/ea
Key Features
Air Inlet Type
UNF
Body Material Grade
304
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Dry Filtered Air
Stroke Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56NRPSR03.00
- Zoro #
- G324937928
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16"bore,3"strk
- Air Inlet Type
- UNF
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Spring Extension Force
- 4 lb
- Cylinder Repair
- Non-Repairable
- Cushion Type
- None
- Series
- SR
- Spring Retraction Force
- 4 lb
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 250 psi
- Actuation Type
- Air Extend, Spring Retract
Dimensions
- Stroke Length
- 3 in
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 3/16 in
- Rod Thread Size
- #10-32
- Inlet Size
- #10-32
- Bore Diameter
- 9/16 in
Description
Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16 In.bore,3 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.