Sprng-RtrnCylinder, non-rot, pvt&noseMnt, 9
- Mfr # 0.56NRPSR04.00
- Zoro # G124938033
product price:Â
$
34.99
/ea
Key Features
Spring Retraction Force
4 lb
Cylinder Type
Round Body
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56NRPSR04.00
- Zoro #
- G124938033
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16"bore,4"strk
- Spring Retraction Force
- 4 lb
- Cylinder Type
- Round Body
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Body Material Grade
- 304
- Series
- SR
- Cushion Type
- None
- Magnetic Piston
- Non-Magnetic Piston
- Air Inlet Type
- UNF
- Spring Extension Force
- 4 lb
- System of Measurement
- Inch
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- Actuation Type
- Air Extend, Spring Retract
- Number of Rods
- Single Rod
- For Fluid Type
- Dry Filtered Air
Dimensions
- Rod Diameter
- 3/16 in
- Rod Thread Size
- #10-32
- Stroke Length
- 4 in
- Bore Diameter
- 9/16 in
- Rod Thread Length
- 1/2 in
- Inlet Size
- #10-32
Description
Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.