Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, pvt&noseMnt, 9
- Mfr # 0.56NRPSR06.00
- Zoro # G424937477
product price:
$
40.69
/ea
Key Features
Cylinder Type
Round Body
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Bore Diameter
9/16 in
Rod Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56NRPSR06.00
- Zoro #
- G424937477
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16"bore,6"strk
- Cylinder Type
- Round Body
- Actuation Type
- Air Extend, Spring Retract
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
- System of Measurement
- Inch
- Spring Extension Force
- 4 lb
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- UNF
- Number of Rods
- Single Rod
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- Spring Retraction Force
- 4 lb
- Body Material Grade
- 304
- Body Material
- Stainless Steel
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Maximum Operating Temperature
- 165 Degrees F
Dimensions
- Bore Diameter
- 9/16 in
- Rod Thread Length
- 1/2 in
- Stroke Length
- 6 in
- Rod Thread Size
- #10-32
- Rod Diameter
- 3/16 in
- Inlet Size
- #10-32
Description
Sprng-RtrnCylinder,non-rot,pvt&noseMnt,9/16 In.bore,6 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.