Shop PARKER
See all product information
Create Account
Double-acting guided air cylinder50mm bo
- Mfr # P5T-J050DHSN025
- Zoro # G824937039
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
End Cap Material Finish
Anodized
Cylinder Repair
Repairable
Rod Diameter
20 mm
Series
P5T
Maximum Operating Pressure
145 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5T-J050DHSN025
- Zoro #
- G824937039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 20 mm
- Stroke Length
- 25 mm
- Bore Diameter
- 50 mm
Details
- Item
- Double-acting guided air cylinder50mm bore,25mm stroke
- End Cap Material Finish
- Anodized
- Cylinder Repair
- Repairable
- Series
- P5T
- Maximum Operating Pressure
- 145 psi
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Metric
- For Fluid Type
- Dry Filtered Air
- Body Material
- Aluminum
- Body Material Finish
- Anodized
- Cylinder Type
- Guided
Description
Double-acting guided air cylinder50mm bore,25mm stroke, Body Material Aluminum, Cylinder Type Guided, Cylinder Repair Repairable, Bore Diameter 50 mm, Stroke Length 25 mm, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.