Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, PvtNsMnt, 1 1/
- Mfr # 1.06NRPSR01.00
- Zoro # G324937379
product price:Â
$
29.25
/ea
Key Features
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Rod Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.06NRPSR01.00
- Zoro #
- G324937379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Length
- 3/4 in
- Rod Diameter
- 5/16 in
- Stroke Length
- 1 in
- Rod Thread Size
- 5/16"-24
- Bore Diameter
- 1 1/16 in
- Inlet Size
- 1/8 in
Details
- Item
- Sprng-RtrnCylinder,non-rot,PvtNsMnt,1 1/16"bore,1"strk
- System of Measurement
- Inch
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- Minimum Operating Temperature
- -10 Degrees F
- Body Material Grade
- 304
- Series
- SR
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- NPT
- Cylinder Repair
- Non-Repairable
- Cushion Type
- None
- Magnetic Piston
- Non-Magnetic Piston
- Spring Extension Force
- 6 lb
- Spring Retraction Force
- 15 lb
- Cylinder Type
- Round Body
- Maximum Operating Pressure
- 250 psi
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
Description
Sprng-RtrnCylinder,non-rot,PvtNsMnt,1 1/16 In.bore,1 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.