Sprng-RtrnCylinder, non-rot, PvtNsMnt, 1 1/
- Mfr # 1.06NRPSR03.00
- Zoro # G424937583
product price:Â
$
35.99
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
Actuation Type
Air Extend, Spring Retract
Rod Thread Size
5/16"-24
Inlet Size
1/8 in
Spring Retraction Force
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.06NRPSR03.00
- Zoro #
- G424937583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Size
- 5/16"-24
- Inlet Size
- 1/8 in
- Stroke Length
- 3 in
- Rod Thread Length
- 3/4 in
- Bore Diameter
- 1 1/16 in
- Rod Diameter
- 5/16 in
Details
- Item
- Sprng-RtrnCylinder,non-rot,PvtNsMnt,1 1/16"bore,3"strk
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 15 lb
- Maximum Operating Temperature
- 165 Degrees F
- Maximum Operating Pressure
- 250 psi
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Air Inlet Type
- NPT
- Cushion Type
- None
- Body Material
- Stainless Steel
- Spring Extension Force
- 6 lb
- Cylinder Repair
- Non-Repairable
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- -10 Degrees F
- Body Material Grade
- 304
- Series
- SR
Description
Sprng-RtrnCylinder,non-rot,PvtNsMnt,1 1/16 In.bore,3 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.