Sprng-RtrnCylinder, non-rot, PvtNsMnt, 7/16
- Mfr # 0.44NRPSR00.50
- Zoro # G024937426
product price:Â
$
24.99
/ea
Key Features
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Magnetic Piston
Non-Magnetic Piston
Stroke Length
1/2 in
Bore Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.44NRPSR00.50
- Zoro #
- G024937426
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,PvtNsMnt,7/16"bore,1/2"strk
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Cushion Type
- None
- Spring Retraction Force
- 2 lb
- Spring Extension Force
- 2 lb
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
- Air Inlet Type
- UNF
- Cylinder Type
- Round Body
- Series
- SR
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Actuation Type
- Air Extend, Spring Retract
- Number of Rods
- Single Rod
Dimensions
- Stroke Length
- 1/2 in
- Bore Diameter
- 7/16 in
- Rod Thread Length
- 1/2 in
- Inlet Size
- #10-32
- Rod Diameter
- 3/16 in
- Rod Thread Size
- #10-32
Description
Sprng-RtrnCylinder,non-rot,PvtNsMnt,7/16 In.bore,1/2 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 2 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.