Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Head Plug Brass Square Head Plug, 1/4 in Male NPT X

  • Mfr # 211P-4

  • Zoro # G900489575


product price: $1.79
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Brass
Overall Length
3/4 in
Hex Size
3/8 in
Standards
SAE J530, SAE J531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211P-4
Zoro #
G900489575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Hex Size
3/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Brass
Item
Square Head Plug
Standards
SAE J530, SAE J531
Material Grade
C37700
Application
Air, Non-Potable Water
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
1,000 psi
Includes Seal
No

Description

Square Head Plug, Brass, C37700, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.