SS, Straight, 1/4"BSPTx1/8"BSPT
- Mfr # 1/4X1/8FF33MSS
- Zoro # G000919675
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
14 mm
Application
Oils
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/4X1/8FF33MSS
- Zoro #
- G000919675
- UPC #
- -
- Country of Origin
- Germany
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Oils
- Color
- Silver
- Standards
- BS 21
- Material Grade
- 316
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Maximum Operating Pressure
- 6,000 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Side A Thread Type
- BSPT
- Side B Thread Type
- BSPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 14 mm
- Overall Length
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
The PARKER 1/4X1/8FF33MSS is a stainless steel nipple featuring male threads on both ends with nominal sizes of 1/4 inch on Side A and 1/8 inch on Side B. Intended for use in hydraulic fluid piping systems. Constructed from grade 316 stainless steel. Rated for a maximum operating pressure of 6,000 psi.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.