SS, Straight, 1/8"BSPPx1/4"BSPP

  • Mfr # RI1/8EDX1/471
  • Zoro # G200830091
product price: 
$
81.89
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Application
Oils
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RI1/8EDX1/471
Zoro #
G200830091
UPC #
-
Country of Origin
Germany
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Application
Oils
Color
Silver
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Seal Material
NBR
Includes Seal
Yes
Fitting Side A Gender
Male
Maximum Operating Pressure
5,802 psi
Fitting Side B Gender
Female
Material Grade
316
Side A Thread Type
BSPP
Side B Thread Type
BSPP
Wire Color
Silver

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/8 in

Description

The PARKER RI1/8EDX1/471 is a stainless steel reducing adapter designed for connecting pipes of different diameters. Constructed from Grade 316 stainless steel, it has corrosion resistance consistent with Grade 316 stainless steel and a maximum operating pressure rating of 5,802 psi, intended for use in hydraulic fluid systems within the specified maximum operating pressure. The fitting features a male BSPP connection at Side A with a nominal size of 1/8 inch, and a female BSPP connection at Side B with a nominal size of 1/4 inch. It includes seals and does not have pre-applied thread sealant, intended for use with industrial fluids and gases within specified operating conditions; designed to provide leak-tight connections when installed with the included seals and per installation instructions.

Key Features:

  • Material: 316 Stainless Steel for corrosion resistance and durability
  • Fitting Side A: Male BSPP, 1/8 in nominal size
  • Fitting Side B: Female BSPP, 1/4 in nominal size
  • Connection Type: BSPP (British Standard Pipe Parallel)
  • Includes: Seals for leak-tight connection
  • Maximum Operating Pressure: 5,802 psi
  • Standards: DIN ISO 8434; ISO 1179; ISO 1179-1

Ratings & reviews