SS, Straight, 1/8"BSPPx3/8"BSPP
- Mfr # RI1/8EDX3/871
- Zoro # G800830118
product price:Â
$
52.89
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Color
Silver
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RI1/8EDX3/871
- Zoro #
- G800830118
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- DIN ISO 8434, ISO 1179, ISO 1179-1
- Color
- Silver
- Application
- Oils
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Material Grade
- 316
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 5,802 psi
- Seal Material
- NBR
- Fitting Side B Type
- Threaded
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
- Wire Color
- Silver
Description
Straight, Stainless Steel, 316, 1/8 in, Male, Threaded, 3/8 in, Female, Threaded, 5,802 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.