Shop PARKER

SS, Straight, 3/4"BSPPx1/4"BSPP

  • Mfr # RI3/4EDX1/471
  • Zoro # G300830120

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
BS 2779, ISO 228-1
Color
Silver
Application
Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RI3/4EDX1/471
Zoro #
G300830120
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
32 mm
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 1/64 in
Fitting Side A Outside Diameter
3/4 in
Wire Rope Length
1 1/64 in
Length
1 1/64 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
BS 2779, ISO 228-1
Color
Silver
Application
Oils
Includes Seal
Yes
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Maximum Operating Pressure
4,500 psi
Fitting Side A Gender
Male
Seal Material
NBR
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Side B Thread Type
BSPP
Side A Thread Type
BSPP
Wire Color
Silver

Description

Straight, Stainless Steel, 316, 3/4 in, Male, Threaded, 3/4 in, 1/4 in, Female, Threaded, 4,500 psi Maximum Operating Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.