Shop PARKER
See all product information
Create Account
SS, Straight, 3/8"BSPTx3/8"BSPT
- Mfr # 3/8FF33MSS
- Zoro # G300919689
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
17 mm
Application
Oils
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/8FF33MSS
- Zoro #
- G300919689
- UPC #
- -
- Country of Origin
- Germany
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Oils
- Color
- Silver
- Standards
- BS 21
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi
- Material Grade
- 316
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Side A Thread Type
- BSPT
- Side B Thread Type
- BSPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 17 mm
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 29/64 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 29/64 in
- Length
- 1 29/64 in
Description
The PARKER - 3/8FF33MSS is a stainless steel nipple used for connecting female-threaded fittings, valves, or pipes in various piping systems. Made from 316 stainless steel, it is compatible with environments requiring corrosion resistance and is rated for operation within the specified pressure range. The fitting features male threaded ends conforming to BSPT standards (3/8 inch nominal pipe size) on both sides, with a total length of 1 7/16 inches.
Key Features:
- Material grade: 316 Stainless Steel, suitable for high-pressure applications
- Application: Hydraulic Fluid
- Fitting Side A: Male, 3/8 in BSPT thread
- Fitting Side B: Male, 3/8 in BSPT thread
- Hex size: 17 mm, for wrenching
- Overall length: 1 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.