StainlessSteel, Straight, 1/2"x3/8"SAE

  • Mfr # 8-6 F5OG5-SS
  • Zoro # G400689826
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Oils
Hex Size
7/8 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8-6 F5OG5-SS
Zoro #
G400689826
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
3/4 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Oils
Color
Silver
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Fitting Side B Type
Threaded
Material Grade
316
Maximum Operating Pressure
6,000 psi
Includes Seal
Yes
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Seal Material
NBR
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Side B Thread Type
SAE
Wire Color
Silver

Description

The PARKER - 8-6 F5OG5-SS is a stainless steel reducing adapter designed to connect pipes or fittings of different diameters, facilitating secure and leak-tight transitions within fluid or gas systems. Featuring a 1/2 inch male SAE connection on one end and a 3/8 inch female SAE connection on the other, it maintains corrosion resistance and pressure ratings compatible within the specified pressure ranges. Made from grade 316 stainless steel, it supports a maximum operating pressure of 6,000 psi and offers durability in demanding environments.

Key Features:

  • Material Grade: 316 Stainless Steel, providing corrosion resistance and strength
  • Maximum Operating Pressure: 6,000 psi, compatible within the specified pressure ranges
  • Overall Length: 1 1/8 in, defines the fitting's physical size
  • Fitting Side A: Adjustable to specific sizes
  • Fitting Side B: Adjustable to specific sizes
  • Hex Size: 7/8 in, suitable for wrenching during installation
  • Includes Seal: Yes, for leak prevention
  • Includes Sealant: No, no pre-applied thread sealant
  • Standards: ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514

Ratings & reviews