Shop PARKER
See all product information
Create Account
StainlessSteel, Straight, 1/8"x1/8"NPT
- Mfr # 2-1/8 F5OG-SS
- Zoro # G700713085
product price:Â
$
96.15
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Oils
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-1/8 F5OG-SS
- Zoro #
- G700713085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 9/16 in
- Fitting Side A Outside Diameter
- 5/16 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Overall Length
- 29/32 in
- Wire Rope Length
- 29/32 in
- Length
- 29/32 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Application
- Oils
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Maximum Operating Pressure
- 6,000 psi
- Fitting Side B Type
- Threaded
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Seal Material
- NBR
- Side B Thread Type
- NPT
- Wire Color
- Silver
Description
Straight, Stainless Steel, 316, 1/8 in, Male, Threaded, 5/16 in, 1/8 in, Female, Threaded, 6,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.