StainlessSteel, Straight, 3/4"x3/4"SAE

  • Mfr # 12 F5OHAO-SS
  • Zoro # G400689819
product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Oils
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12 F5OHAO-SS
Zoro #
G400689819
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 1/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Outside Diameter
1 1/16 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Application
Oils
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Fitting Side A Gender
Male
Material Grade
316
Maximum Operating Pressure
5,000 psi
Seal Material
NBR
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Includes Seal
Yes
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Side B Thread Type
SAE
Wire Color
Silver

Description

Straight, Stainless Steel, 316, 3/4 in, Male, Threaded, 1 1/16 in, 3/4 in, Male, Threaded, 1 1/16 in, 5,000 psi Maximum Operating Pressure

Ratings & reviews