Shop PARKER
See all product information
Create Account
StainlessSteel, Straight, 3/8"NPTx3/8"NPT
- Mfr # 6-6 MHLN-SS 2.5
- Zoro # G400441936
product price:Â
$
72.95
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
3/4 in
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-6 MHLN-SS 2.5
- Zoro #
- G400441936
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Application
- Air, Gases, Oils
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3
- Fitting Side B Gender
- Male
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 7,200 psi
- Fitting Side A Gender
- Male
- Material Grade
- 316
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Pipe Threading
- 18
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 2 1/2 in
- Fitting Thread Size B
- 3/8
- Fitting Thread Size A
- 3/8
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
NPT Pipe Fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.