Shop PARKER
See all product information
Create Account
StainlessSteel, Union, 11/2"x11/2"SAE
- Mfr # 24 F5OHAO-SS
- Zoro # G200689835
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Hex Size
2 1/8 in
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24 F5OHAO-SS
- Zoro #
- G200689835
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Union
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Application
- Oils
- Color
- Silver
- Includes Seal
- Yes
- Seal Material
- NBR
- Fitting Side A Type
- Threaded
- Material Grade
- 316
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 3,000 psi
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Side B Thread Type
- SAE
- Wire Color
- Silver
Dimensions
- Hex Size
- 2 1/8 in
- Fitting Side A Outside Diameter
- 1 7/8 in
- Overall Length
- 2 7/16 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Outside Diameter
- 1 7/8 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
The PARKER - 24 F5OHAO-SS is a stainless steel pipe union designed for connecting and disconnecting two pipe ends without rotating them. Made from 316-grade stainless steel, it features a three-piece construction consisting of a body, nut, and mating seat or gasket. The union provides a sealing capability rated up to 3000 psi. Its dimensions include a nominal pipe size and outside diameter of 1 1/2 inches; Overall length: 2 7/16 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.