Shop PARKER

StainlessSteel, Union, 11/4"x11/4"SAE

  • Mfr # 20 F5OHAO-SS
  • Zoro # G300689803

product price: 
$
372.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Application
Oils
Color
Silver
Hex Size
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20 F5OHAO-SS
Zoro #
G300689803
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 7/8 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
2 7/16 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 5/8 in
Wire Rope Length
2 7/16 in
Length
2 7/16 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Oils
Color
Silver
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Material Grade
316
Seal Material
NBR
Fitting Side B Type
Threaded
Includes Seal
Yes
Fitting Side B Gender
Male
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Maximum Operating Pressure
4,000 psi
Side B Thread Type
SAE
Wire Color
Silver

Description

Union, Stainless Steel, 316, 1 1/4 in, Male, Threaded, 1 5/8 in, 1 1/4 in, Male, Threaded, 1 5/8 in, 4,000 psi Maximum Operating Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.