Shop PARKER
See all product information
Create Account
Steel, 45Elbow, 11/2"NPTx11/2"NPT
- Mfr # 1 1/2 CD45-S
- Zoro # G600712706
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
45 Degrees Elbow
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Finish/Coating
Zinc Plated
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 1/2 CD45-S
- Zoro #
- G600712706
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- 45 Degrees Elbow
- Standards
- ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Finish/Coating
- Zinc Plated
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Maximum Operating Pressure
- 1,000 psi
- Application
- Oils
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Side B Thread Type
- NPT
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
45 Degrees Elbow, Steel, Zinc Plated, 1 1/2 in, Male, Threaded, 1 1/2 in, Female, Threaded, 1,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.