Shop PARKER
See all product information
Create Account
Steel, 90 Elbow, x 3/4 in NPT
- Mfr # 14-3/4 AOEG-S
- Zoro # G000712603
product price:Â
$
11.65
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
90 Degrees Elbow
Standards
SAE J514
Maximum Operating Pressure
1,800 psi
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-3/4 AOEG-S
- Zoro #
- G000712603
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- SAE J514
- Maximum Operating Pressure
- 1,800 psi
- Fitting Side A Type
- Threaded
- Includes Seal
- Yes
- Application
- Oils
- Finish/Coating
- Zinc Plated
- Seal Material
- NBR
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Manufacture Location
- Globally Sourced
- Side B Thread Type
- NPT
Dimensions
- Fitting Side A Nominal Pipe Size
- 7/8 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
90 Degrees Elbow, Steel, Zinc Plated, 7/8 in, Male, Threaded, 3/4 in, Female, Threaded, 1,800 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.