Steel, 90Elbow, 1/8"NPTx1/4"NPT
- Mfr # 1/8 X 1/4 CD-S
- Zoro # G500689511
product price:Â
$
12.59
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
90 Degrees Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Hex Size
3/4 in
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/8 X 1/4 CD-S
- Zoro #
- G500689511
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 25/32 in
- Wire Rope Length
- 1 25/32 in
- Length
- 1 25/32 in
Details
- Item
- Metal Pipe Elbow
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 5,000 psi
- Application
- Oils
- Finish/Coating
- Zinc Plated
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Manufacture Location
- Globally Sourced
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
Description
90 Degrees Elbow, Steel, Zinc Plated, 1/8 in, Male, Threaded, 1/4 in, Female, Threaded, 5,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.