Steel, Straight, 1/2"BSPPx1/2"NPT
- Mfr # 1/2X1/2F4OHGS
- Zoro # G700689472
product price:Â
$
24.85
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Hex Size
1 1/8 in
Standards
ANSI B1.20.1, ANSI B1.20.3, BS 2779, FED-STD-H28/7, FED-STD-H28/8, ISO 228-1, SAE J476
Fitting Side A Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/2X1/2F4OHGS
- Zoro #
- G700689472
- UPC #
- -
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- ANSI B1.20.1, ANSI B1.20.3, BS 2779, FED-STD-H28/7, FED-STD-H28/8, ISO 228-1, SAE J476
- Fitting Side A Gender
- Male
- Finish/Coating
- Zinc Plated
- Fitting Side A Type
- Threaded
- Includes Seal
- Yes
- Seal Material
- NBR
- Fitting Side B Type
- Threaded
- Application
- Oils
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,500 psi
- Side A Thread Type
- BSPP
- Manufacture Location
- Globally Sourced
- Side B Thread Type
- NPT
Dimensions
- Hex Size
- 1 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Outside Diameter
- 1/2 in
- Overall Length
- 1 47/64 in
- Wire Rope Length
- 1 47/64 in
- Length
- 1 47/64 in
Description
Straight, Steel, Zinc Plated, 1/2 in, Male, Threaded, 1/2 in, 1/2 in, Female, Threaded, 3,500 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.