Shop PARKER
See all product information
Create Account
Steel, Straight, 1/4"BSPPx1/2"BSPP
- Mfr # RI1/4EDX1/2CF
- Zoro # G100689461
product price:Â
$
24.65
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Includes Pre-Applied Thread Sealant
No
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI1/4EDX1/2CF
- Zoro #
- G100689461
- UPC #
- -
- Country of Origin
- Poland
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- DIN ISO 8434, ISO 1179, ISO 1179-1
- Includes Pre-Applied Thread Sealant
- No
- Application
- Oils
- Fitting Side A Type
- Threaded
- Finish/Coating
- Zinc Plated
- Fitting Side B Gender
- Female
- Includes Seal
- Yes
- Maximum Operating Pressure
- 5,802 psi
- Seal Material
- NBR
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Manufacture Location
- Globally Sourced
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Description
Reducer/Expander Adapter, Steel, Zinc Plated, 1/4 in, Male, BSPP, 1/2 in, Female, BSPP, 5,802 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.