Steel, Straight, 18 mm x 3/8 in NPT
- Mfr # M18-3/8F8OHGS
- Zoro # G300689438
product price:Â
$
23.49
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ISO 6149
Hex Size
15/16 in
Fitting Side A Nominal Pipe Size
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M18-3/8F8OHGS
- Zoro #
- G300689438
- UPC #
- -
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- ISO 6149
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 5,000 psi
- Fitting Side A Gender
- Male
- Finish/Coating
- Zinc Plated
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- Yes
- Fitting Side B Type
- Threaded
- Application
- Oils
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Manufacture Location
- Globally Sourced
Dimensions
- Hex Size
- 15/16 in
- Fitting Side A Nominal Pipe Size
- 18 mm
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 27/64 in
- Wire Rope Length
- 1 27/64 in
- Length
- 1 27/64 in
Description
Straight, Steel, Zinc Plated, 18 mm, Male, Threaded, 3/8 in, Female, Threaded, 5,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.