Shop PARKER
See all product information
Create Account
Steel, Straight, 2 in NPT x 2 in NPT
- Mfr # 2 GG-S
- Zoro # G400689628
product price:Â
$
79.89
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Hex Size
2 7/8 in
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2 GG-S
- Zoro #
- G400689628
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Includes Seal
- No
- Application
- Oils
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 2,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Zinc Plated
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Manufacture Location
- Made in USA
- Side A Thread Type
- NPT
Dimensions
- Hex Size
- 2 7/8 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 1 31/32 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 2 7/8 in
- Fitting Side A Outside Diameter
- 2 7/8 in
- Wire Rope Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Coupling, Steel, Zinc Plated, 2 in, Female, NPTF, 2 7/8 in, 2 in, Female, NPTF, 2 7/8 in, 2,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.