Shop PARKER
See all product information
Create Account
Steel, Straight, 3/4"BSPPx11/2"BSPP
- Mfr # RI3/4EDX11/2CF
- Zoro # G400830129
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Steel
Hex Size
60 mm
Application
Oils
Standards
BS 2779, ISO 228-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI3/4EDX11/2CF
- Zoro #
- G400830129
- UPC #
- -
- Country of Origin
- Germany
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Steel
- Item
- Metal Pipe Straight
- Application
- Oils
- Standards
- BS 2779, ISO 228-1
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 3,600 psi
- Includes Seal
- Yes
- Seal Material
- NBR
- Finish/Coating
- Zinc Plated
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
- Manufacture Location
- Globally Sourced
Dimensions
- Hex Size
- 60 mm
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 7/32 in
- Fitting Side A Outside Diameter
- 3/4 in
- Wire Rope Length
- 2 7/32 in
- Length
- 2 7/32 in
Description
Straight, Steel, Zinc Plated, 3/4 in, Male, Threaded, 3/4 in, 1 1/2 in, Female, Threaded, 3,600 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.