Shop PARKER
See all product information
Create Account
Steel, Straight, 3/8 in x 1/4 in BSPP
- Mfr # 6-1/4F5OHF42EDS
- Zoro # G400712647
product price:Â
$
29.65
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Hex Size
19 mm
Standards
BS 2779, ISO 228-1
Overall Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-1/4F5OHF42EDS
- Zoro #
- G400712647
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- BS 2779, ISO 228-1
- Finish/Coating
- Zinc Plated
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 9,200 psi
- Includes Seal
- Yes
- Seal Material
- NBR
- Application
- Oils
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Manufacture Location
- Made in USA
- Side B Thread Type
- BSPP
Dimensions
- Hex Size
- 19 mm
- Overall Length
- 1 1/4 in
- Fitting Side B Outside Diameter
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side A Outside Diameter
- 9/16 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Steel, Zinc Plated, 3/8 in, Male, Threaded, 9/16 in, 1/4 in, Male, Threaded, 1/4 in, 9,200 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.