Shop PARKER
See all product information
Create Account
Steel, Straight, 3/8 in x 3/8 in BSPP
- Mfr # 6-3/8F5OHF42EDS
- Zoro # G100712657
product price:Â
$
31.29
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Hex Size
22 mm
Standards
BS 2779, ISO 228-1
Fitting Side A Outside Diameter
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-3/8F5OHF42EDS
- Zoro #
- G100712657
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- BS 2779, ISO 228-1
- Seal Material
- NBR
- Includes Seal
- Yes
- Maximum Operating Pressure
- 9,200 psi
- Application
- Oils
- Finish/Coating
- Zinc Plated
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Side B Thread Type
- BSPP
- Manufacture Location
- Made in USA
Dimensions
- Hex Size
- 22 mm
- Fitting Side A Outside Diameter
- 9/16 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Outside Diameter
- 3/8 in
- Overall Length
- 1 17/64 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 17/64 in
- Length
- 1 17/64 in
Description
Straight, Steel, Zinc Plated, 3/8 in, Male, Threaded, 9/16 in, 3/8 in, Male, Threaded, 3/8 in, 9,200 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.