Shop PARKER
See all product information
Create Account
Steel, Straight, x 1/8 in NPT
- Mfr # 5-1/8 F5OG-S
- Zoro # G100689492
product price:Â
$
25.29
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
5/8 in
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5-1/8 F5OG-S
- Zoro #
- G100689492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 5/8 in
- Fitting Side A Outside Diameter
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 5/16 in
- Overall Length
- 1 1/16 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Details
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Straight
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Application
- Oils
- Finish/Coating
- Zinc Plated
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi
- Fitting Side A Type
- Threaded
- Seal Material
- NBR
- Fitting Side B Gender
- Female
- Includes Seal
- Yes
- Side B Thread Type
- NPT
- Manufacture Location
- Made in USA
Description
Straight, Steel, Zinc Plated, 5/16 in, Male, Threaded, 1/2 in, 1/8 in, Female, Threaded, 6,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.